
Indra 44-in. LED Linear Pendant, Black
Mfr # IDRP0344LAJUDBK
Zoro # G509994111
product price: $296.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
3
Length
44.13
Width
4.5
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDRP0344LAJUDBK
Zoro #
G509994111
UPC #
37949499855
Country of Origin
China
Dimensions
Height
3
Length
44.13
Width
4.5
Cord Length
108"
Description
Illuminate your space with the sleek and contemporary Indra LED Linear Pendant by AFX. Crafted with a combination of steel and acrylic, this pendant light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its versatile 5-in-1 CCT Correlated Color Temperature and dimmable functionality compatible with 0-10V 120-277V and TRIAC/ELV 120V dimmers, you have complete control over the lighting ambience. Moreover, this pendant is Title 24 compliant and suitable for damp locations like bathrooms, making it a versatile and stylish choice for your home. | 5-in-1 CCT | Dimmer: 0-10V 120-277V & TRIAC/ELV 120V | Suitable for damp locations | 5-in-1 CCT,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.