Iris, LED Flush Mount with PIR Sensor, 12"Dia., White
- Mfr # IRIF12LAJMVWH
- Zoro # G123783795
product price:Â
$
63.85
/ea
Key Features
Color
White
Shade Shape
Circular
Shade Material
Acrylic
Width
12 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRIF12LAJMVWH
- Zoro #
- G123783795
- UPC #
- 37949516552
- Country of Origin
- Cambodia
- Color
- White
- Shade Shape
- Circular
- Shade Material
- Acrylic
- Item
- Flush Mount
- Fixture Housing Material
- Steel
- Voltage
- 120V to 277V
- Fixture Shape
- Globe/Circle
- Canopy Shape
- Round
- Body Material
- Steel, Acrylic
- Shade Color
- White
- Housing Finish
- White
Dimensions
- Width
- 12 in
- Height
- 1 in
- Length
- 12 in
Description
The Iris LED Flush Mount with PIR Sensor combines a sleek design with modern technology, perfect for any contemporary space. Its integrated LED offers energy-efficient lighting while the built-in passive infrared motion sensor and adjustable bi-level dimming add convenience and control. Ideal for the hallway or foyer, this fixture seamlessly blends style with functionality.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.