Zoro Homepage

Irvine 3-Light Linear Pendant, 120V, 45W, 5 CCT, Light Brass

  • Mfr # IRVP05LAJUDLBLNR3

  • Zoro # G916283136


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Width
36 in
Voltage
120V
Watts
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVP05LAJUDLBLNR3
Zoro #
G916283136
UPC #
037949508625
Country of Origin
China

Dimensions

Width
36 in
Height
10 in
Assembled Depth
5 in
Depth
7.1 in
Canopy Depth
5 in

Details

Color
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Watts
45 W
Lumens
3300
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Lamp Included
Integrated
Finish
Light Antique Brass
Material
Steel, Glass
Light Fixture Shape
Linear
Hanging Type
Cord
System Type
Hardwired

Description

The Irvine LED pendant combines a sleek and linear design with modern elegance, perfect for enhancing your bedroom or office space. Its transitional style and steel and glass materials create an inviting atmosphere, making it an ideal choice for those who appreciate both contemporary and timeless decor. With its integrated LED lighting, this pendant promises efficient illumination, transforming any living room into a bright and welcoming area.


  • Sleek linear design for modern spaces
  • Perfect for bedroom or office
  • Steel and glass construction
  • Cord hanging design with adjustable height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.