Irvine 3-Light Round Pendant, 120V, 45W, 5 CCT, Satin Nickel

  • Mfr # IRVP05LAJUDSNRND3

  • Zoro # G016283159


product price:  $598.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Rated Life
50,000 hrs.
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRVP05LAJUDSNRND3
Zoro #
G016283159
UPC #
037949508663
Country of Origin
China

Dimensions

Width
18 in
Height
10 in
Assembled Depth
18 in

Details

Lamp Included
Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Satin Nickel
Voltage
120V
Rated Life
50,000 hrs.
Color
Satin Nickel
Watts
45 W
Material
Steel, Glass
Lamp Type
Integrated LED
Lumens
3300
Hanging Type
Cord
Light Fixture Shape
Globe/Circle
System Type
Hardwired

Description

The Irvine LED pendant from AFX brings a fresh, transitional look to your living room or kitchen. Featuring a unique multi-light design, this lighting fixture transforms spaces with its elegant globe shape. Its combination of steel and glass materials adds a touch of sophistication, making it a standout piece in your home.


  • Integrated LED light included
  • Multi-light design enhances room lighting
  • Sophisticated steel and glass materials
  • Cord hanging design with adjustable height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.