Shop AFX
See all product information
Create Account
Bailey - LED Flush Mount - 12in - Light Antique Brass
- Mfr # BAYF12LAJUDLB
- Zoro # G122985275
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Shade Height
2.5 in
Hanging Type
Flush
Color temp
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAYF12LAJUDLB
- Zoro #
- G122985275
- UPC #
- 037949513995
- Country of Origin
- China
- Voltage
- 120V to 277V
- Hanging Type
- Flush
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Color
- Light Antique Brass, Frosted
- Shade Material
- Acrylic
- Light Fixture Shape
- Flush Mount
- Body Material
- Steel, Acrylic
- Wattage Equivalency
- 160 W
- System Type
- Hardwired
- Lamp Type
- Integrated LED
- Fixture Housing Material
- Steel
- Series
- Bailey
- Lumens
- 1600 lm
- Finish
- Light Antique Brass
- Shade Color
- Frosted
- Item
- Flush Mount
Dimensions
- Shade Height
- 2.5 in
- Height
- 2.5 in
- Shade Depth
- 12 in
- Shade Width
- 12 in
- Width
- 12 in
Description
The Bailey LED Flush Mount combines steel and acrylic for a stylish look that fits seamlessly into transitional, modern, or contemporary spaces. Its integrated LED design and 5-in-1 CCT ensure versatile lighting options, perfect for brightening any hallway or foyer with ease. Ideal for adding a touch of elegance to your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.