Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaxx - LED Flush Mount - Black Finish - White Lens

  • Mfr # JAXF1515L30D1BK

  • Zoro # G3258170


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Width
5.72
Voltage
120V
Height
9
Lumens
1500
Watts
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAXF1515L30D1BK
Zoro #
G3258170
UPC #
037949478690
Country of Origin
China

Dimensions

Width
5.72
Height
9

Details

Voltage
120V
Lumens
1500
Watts
6.5
Finish
Black
Item
Flush Mount
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Flush Mount
Shade Type
Rectangle
Damp/Wet Rating
cETLus Damp
Bulb Type
LED
Power Source
Hardwired

Description

Unique angled bars with chrome finish. Applications include:
kitchens, hallways, and anywhere that needs highlighted illumination.
The fixture mounts to a standard junction box (not included).
This fixture mounts to the ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.