
Jaxx Pendant - LED 42W - 2300 Lm - 120V - Black
Mfr # JAXP24L30D1BK
Zoro # G100460541
product price: $389.00
/ea
Free Shipping & Returns
Key Features
Height
11.42
Width
2.5
Voltage
120V
Number of Lights
4
Shade Type
Starburst/Sputnik
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAXP24L30D1BK
Zoro #
G100460541
UPC #
037949480310
Country of Origin
China
Dimensions
Height
11.42
Width
2.5
Cord Length
108"
Details
Voltage
120V
Number of Lights
4
Shade Type
Starburst/Sputnik
Item
Pendant
Finish
Black
Watts
39
Fixture Type
Pendant
Color Temperature
3000K
Includes
Light Bulb
Lumens
3500
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Description
Jaxx Pendant - LED 42W - 2300 Lm - 120V - Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.