Shop Z-LITE
See all product information
Create Account
Cayden Chandelier, 11-Light, 24 In.W x 16.75 In.H, Brushed Nickel/Clear + Etched Opal
- Mfr # 1946P-11R-BN
- Zoro # G711799580
product price:Â
$
2,162.00
/ea
Free Shipping & Returns
Key Features
Width
24 in
Standards
CETL
Height
16.75 in
Collection
Cayden
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1946P-11R-BN
- Zoro #
- G711799580
- UPC #
- 685659192391
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Brushed Nickel
- Standards
- CETL
- Collection
- Cayden
- Lamp Watts
- 60
- Dimmable
- Yes
- Number of Lights
- 11
- Location Rating
- Damp
- Frame Material
- Steel
- Shade Finish/Color
- Clear + Etched Opal
- Bulbs Included
- No
- Shade Material
- Glass
- Bulb Base
- Medium
Dimensions
- Width
- 24 in
- Height
- 16.75 in
- Canopy Dimensions
- 24"L x 24"W
- Cord/Wire Length
- 170"
Description
Stunning layers create rich dimension and depth for a modern 11-light chandelier. Surrounding each light, an etched opal glass cylinder is overlaid with clear textured glass and finished with a decorative brushed nickel finish cuff, creating a bold look that complements over your dining table or living room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.