Zoro Homepage

June 18in. LED Semi-Flush - 30W - Black

  • Mfr # JUNC18LAJUDBK

  • Zoro # G316283194


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Rated Life
50,000 hrs.
Dimmable
Yes
Lamp Type
Integrated LED
Includes
1 x Flush Mount
Body Material
Steel, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNC18LAJUDBK
Zoro #
G316283194
UPC #
37949509370
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
4.88 in

Details

Rated Life
50,000 hrs.
Dimmable
Yes
Lamp Type
Integrated LED
Includes
1 x Flush Mount
Body Material
Steel, Acrylic
Item
Flush Mount
Shade Material
Acrylic
Slope Ceiling Adaptable
Yes
CRI
90
Voltage
120-277V
Finish
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shade Color
White
Title 24
Yes
Lumens
1800
Color
Black
System Type
Hardwired
Assembly Required
Yes
Orientation
Vertical
Diffuser Included
Yes

Description

The June LED flush mount from AFX offers a sleek and modern lighting solution for your home. Its integrated LED design provides energy-efficient illumination, making it perfect for spaces like the living room or dining room. The combination of steel and acrylic materials adds a contemporary touch, effortlessly blending into various decorative styles.


  • Integrated LED for energy efficiency
  • Flush mount design for sleek aesthetic
  • Low profile canopy an finial
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Ideal for living room or dining room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.