Zoro Homepage

June 18in. LED Semi-Flush - 30W - Light Antique Brass

  • Mfr # JUNC18LAJUDLB

  • Zoro # G616283139


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Body Material
Steel, Acrylic
Shade Material
Acrylic
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNC18LAJUDLB
Zoro #
G616283139
UPC #
37949509394
Country of Origin
China

Dimensions

Height
4.88 in
Length
18 in
Width
18 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Body Material
Steel, Acrylic
Shade Material
Acrylic
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Shade Color
White
Includes
1 x Flush Mount
CRI
90
Finish
Light Antique Brass
Title 24
Yes
Voltage
120-277V
Lumens
1800
Item
Flush Mount
Slope Ceiling Adaptable
No
Color
Light Antique Brass, Brown
Dimmable
Yes
Assembly Required
Yes
Diffuser Included
Yes
System Type
Hardwired
Orientation
Vertical

Description

The June LED flush mount from AFX offers a sleek and modern lighting solution for your home. Its integrated LED design provides energy-efficient illumination, making it perfect for spaces like the living room or dining room. The combination of steel and acrylic materials adds a contemporary touch, effortlessly blending into various decorative styles.


  • Integrated LED for energy efficiency
  • Flush mount design for sleek aesthetic
  • Constructed with durable steel and acrylic
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Ideal for living room or dining room
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.