
June 4-Light LED Vanity - 40W - Satin Nickel
Mfr # JUNV4108LAJUDSN
Zoro # G616283160
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Color
Satin Nickel, silver
Dimmable
Yes
Width
41 in
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUNV4108LAJUDSN
Zoro #
G616283160
UPC #
37949510369
Country of Origin
China
Dimensions
Width
41 in
Length
8.5 in
Height
8.4 in
Details
Voltage
120-277V
Color
Satin Nickel, silver
Dimmable
Yes
Shade Material
Acrylic
CRI
90
Housing Material
Steel, Acrylic
Housing Finish
Satin Nickel
Item
Vanity Light
Includes
1 x Vanity Light
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Lumens
2400
Orientation
Vertical/Horizontal
Shade Color
White
System Type
Hardwired
Diffuser Included
Yes
Rated Life
50,000 hrs.
Assembly Required
Yes
Title 24
Yes
Slope Ceiling Adaptable
No
Description
Bring a touch of elegance to your bathroom with the June LED vanity light. This beautiful piece from AFX integrates seamlessly into your home, providing a decorative light solution that's both functional and stylish. Its sleek steel and acrylic design offers a transitional look, perfect for enhancing any contemporary or traditional space.
- Integrated LED for energy efficiency
- Sleek steel and acrylic construction
- Up or down mounting
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Easy cable hanging installation
- Ideal for bathroom design
- Dimmable with 0-10V and TRIAC/ELV
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.