Shop AFX
See all product information
Create Account
Knoll, 18'' LED Flush Mount, Polished Chrome
- Mfr # KNOF18LAJUDPC
- Zoro # G523783807
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Shade Shape
Rectangular
Housing Finish
Polished Chrome
Length
18-1/2 in
Shade Color
White
Fixture Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNOF18LAJUDPC
- Zoro #
- G523783807
- UPC #
- 37949515180
- Country of Origin
- Malaysia
Dimensions
- Width
- 18 1/2 in
- Length
- 18-1/2 in
- Height
- 7.38 in
Details
- Shade Shape
- Rectangular
- Housing Finish
- Polished Chrome
- Shade Color
- White
- Fixture Housing Material
- Steel
- Voltage
- 120V to 277V
- Shade Material
- Acrylic
- Body Material
- Steel, Acrylic
- Item
- Flush Mount
- Color
- Polished Chrome, White
- Fixture Shape
- Starburst/Sputnik
- Canopy Shape
- Round
Description
Brighten up any room with the Knoll 18'' LED Flush Mount, a perfect blend of modern and contemporary style. This decorative ceiling fixture features three white acrylic diffusers, making it an excellent choice for spaces like the hallway, foyer, or living room. Its integrated LED offers flexible lighting options, ensuring your home is always beautifully lit.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.