Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze

  • Mfr # KNLU32RB

  • Zoro # G1243105


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Watts
15.3
Type
Under Cabinet
Energy Star Compliant
Yes
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNLU32RB
Zoro #
G1243105
UPC #
037949434177
Country of Origin
China

Dimensions

Height
0.67"
Length
32
Width
32"

Details

Item
Koren LED Undercabinet Light
Voltage
12V
Watts
15.3
Type
Under Cabinet
Energy Star Compliant
Yes
Lamp Type
Led
Material
Acrylic
Finish
Oil-Rubbed Bronze
Standards
ETL||cETL
Accessory Type
Koren LED Undercabinet Light

Description

Koren LED Undercabinet Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.