Zoro Homepage

Koren LED Undercabinet Light, 9", White

  • Mfr # RFKIT22AJ

  • Zoro # G1244173


product price: $64.00
/ea

Key Features

Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
13
Lighting Certification
ENERGY STAR
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFKIT22AJ
Zoro #
G1244173
UPC #
037949447146
Country of Origin
Viet Nam

Dimensions

Length
6.3
Width
6.3
Height
0.25
Diameter
5.3"
Overall Height
1/4 in
Overall Width
6 5/16 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Retrofit LED Kit
Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
13
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
Color Temperature
3000K, 4000K
Color Rendering Index
80
Standards
ETL||cETL
LED Replacement For
100W INC
Energy Star Compliant
No
Lamp Type
Led
Finish
Composite
Series
RFKIT
Maximum Wattage
15 W
Dimming Type
Full Continuous Dimming
Light Output
1,200 lm
Dimming Range
100% to 5%
Dimming Method
ELV/TRIAC

Description

Retrofit LED Kit, Light Output 1,200 lm, Color Temperature 3000K, 4000K, Color Rendering Index 80, For Use With Sconces and Ceiling Applications, LED Replacement For 100W INC, Voltage 120V AC, Dimmable Yes, Dimming Method ELV/TRIAC, Dimming Range 100 Percent to 5 Percent, Dimming Type Full Continuous Dimming, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited, Maximum Wattage 15 W, Mounting Type Magnets, Overall Height 1/4 in, Overall Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.