Zoro Homepage

Lake 3-Light 20 in. LED Flush Mount - Gold

  • Mfr # LAKF20MBGD

  • Zoro # G110837913


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold
Voltage
120V
Height
5
Dimmable
Yes
Finish
Gold, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKF20MBGD
Zoro #
G110837913
UPC #
037949502036
Country of Origin
China

Dimensions

Length
20
Width
5
Height
5
Depth
20 in

Details

Housing Finish
Gold
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Gold, White
Item
Flush Mount
Fixture Shape
Drum
Fixture Type
Flush Mount
Socket Quantity
3
Material
Acrylic, Steel
Shade Finish
White
Bulb Type
Replaceable LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Drum

Description

The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.