Zoro Homepage

Lake 3-Light 20 in. LED Pendant - Painted Nickel

  • Mfr # LAKP20MBNP

  • Zoro # G210837950


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
20
Housing Finish
Painted Nickel
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAKP20MBNP
Zoro #
G210837950
UPC #
37949502395
Country of Origin
China

Dimensions

Height
5
Length
20
Width
7
Depth
20 in
Cord Length
108"

Details

Housing Finish
Painted Nickel
Voltage
120V
Number of Lights
3
Shade Type
Drum
Item
Pendant
Finish
Painted Nickel, White
Fixture Type
Pendant
Dimmable
Yes
Material
Acrylic, Steel
Watts
25
Shape
Drum
Shade Finish
White
Sloped Ceiling Compatible
Yes
Socket Quantity
3
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETLus Damp
Bulb Type
Replaceable LED

Description

The Lake LED Pendant is a versatile lighting fixture designed to seamlessly blend contemporary and transitional aesthetics. Its dimmable feature allows you to customize the lighting ambiance, making it suitable for a range of settings. With a damp location rating and a sleek drum fixture shape, it offers both style and practicality, making it an ideal choice for indoor and outdoor spaces alike.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.