This item is Discontinued.

Afx Lambert - LED 16" - Flush Mount LBTF1624LAJUDSNGY

Lambert - LED 16" - Flush Mount (Discontinued)

  • Mfr # LBTF1624LAJUDSNGY
  • Zoro # G1243184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LBTF1624LAJUDSNGY
Zoro #
G1243184
UPC #
37949465768
Country of Origin
China

Dimensions

Diameter
16"
Height
4"

Details

Item
Lambert - LED 16" - Flush Mount
Voltage
12-277V
Watts
25
Lamp Type
Led
Type
Flush Mount
Material
Linen
Finish
Steel

Description

Lambert - LED 16 In. - Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.