Lambert, LED Flush Mount, 20"W, Satin Nickel
- Mfr # LBTF20LAJUDSNGY
- Zoro # G223573241
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Bulb Technology
Integrated LED
Fixture Wattage
40 W
Style
Transitional, Modern, Contemporary
Collection
Lambert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBTF20LAJUDSNGY
- Zoro #
- G223573241
- UPC #
- 37949513599
- Country of Origin
- China
- Housing Finish
- Satin Nickel
- Item
- LED Flush Mount Light
- Bulb Technology
- Integrated LED
- Fixture Wattage
- 40 W
- Style
- Transitional, Modern, Contemporary
- Collection
- Lambert
- Color
- Gray
- Voltage
- 120-277 V
- Shade Material
- 20% Linen Fabric, 20% Acrylic
- Fixture Housing Material
- 60% Steel
Dimensions
- Width
- 20 in
- Height
- 4 in
Description
The Lambert LED Flush Mount combines a modern and transitional style with its sleek steel and acrylic construction. Perfect for the hallway or living room, its ornamental metal accents and gray linen fabric side diffuser add a touch of elegance to your space. This versatile fixture blends seamlessly into contemporary settings, offering a stylish lighting solution.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.