Lane - LED Pendant - Light Antique Brass
- Mfr # LANP36LAJUDLB
- Zoro # G822985292
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Width
36 in
Shade Width
3.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LANP36LAJUDLB
- Zoro #
- G822985292
- UPC #
- 037949514190
- Country of Origin
- Viet Nam
- Shade Material
- Glass
- Housing Material
- Steel
- Dimmable
- Yes
- Light Fixture Shape
- Statement
- Hanging Type
- Stem
- Wattage Equivalency
- 190 W
- Material
- Steel, Glass
- System Type
- Hardwired
- Shade Color
- White
- Color
- Light Antique Brass, White
- Lumens
- 1900 lm
- Voltage
- 120V to 277V
- Finish
- Light Antique Brass
- Lamp Type
- Integrated LED
- Item
- Pendant
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Collection Name
- Lane
Dimensions
- Width
- 36 in
- Shade Width
- 3.13 in
- Height
- 6 in
- Shade Depth
- 3.13 in
- Shade Height
- 3.13 in
Description
The Lane LED Pendant beautifully combines steel and glass to create a sleek and modern look perfect for any home. With adjustable stems and rotatable arms, this fixture suits a variety of spaces such as the dining room or kitchen. Its sloped ceiling compatibility makes it versatile for unique architectural designs, providing style and practicality.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.