Shop VAXCEL
See all product information
Create Account
Acadia 2-Light Rustic Wildlife Pendant, Bronze, LED Night Light, Deer Bear Motif, 13.25-In.
- Mfr # H0329
- Zoro # G424218958
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED Compatible,Incandescent
Color
Bronze
Chain Length
48
Voltage
120V
Max. Watts per Bulb
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0329
- Zoro #
- G424218958
- UPC #
- 884656762273
- Country of Origin
- Cambodia
Dimensions
- Chain Length
- 48
- Height
- 23.0 in
- Width
- 23.5 in
- Size
- 23.5" W x 23" H x 23.5" D
- Length
- 23.5 in
Details
- Item
- Chandelier
- Bulb Type
- LED Compatible,Incandescent
- Color
- Bronze
- Voltage
- 120V
- Max. Watts per Bulb
- 60 W
- Shade Material
- Steel
- Material
- Steel
- Lamp Included
- No
- Shade Name
- Bronze Metal
- Finish
- Bronze
- Dimmable
- Yes
- Slope Ceiling Adaptable
- Yes
- Lumens
- 800
- Style
- Rustic
- Lamp Base
- E12 Candelabra
- Number of Lights
- 6
- Location Rating
- Dry
- Series
- Acadia
Description
Create a warm lodge inspired atmosphere with the Acadia 6-light chandelier in a bronze finish. Showcasing intricate woodland scenes with bear and deer silhouettes, this statement fixture blends rustic character with functional modern lighting. In addition to six candelabra sockets, an integrated LED nightlight plus three selectable lighting modes adds layered illumination and cozy ambiance. Complete your dining room, great room, cabin, or entryway with the Acadia collection and bring nature inspired style home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.