Shop AFX
See all product information
Create Account
Lane - LED Sconce - Black
- Mfr # LANS0620LAJUDBK
- Zoro # G522985325
product price:Â
$
96.45
/ea
Key Features
Body Material
Steel, Glass
Shade Height
3.13 in
Shade Depth
3.13 in
Lumens
700 lm
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LANS0620LAJUDBK
- Zoro #
- G522985325
- UPC #
- 037949514145
- Country of Origin
- Viet Nam
Dimensions
- Shade Height
- 3.13 in
- Shade Depth
- 3.13 in
- Length
- 4.38 in
- Extension Length
- 4.38 in
- Height
- 20 in
- Shade Width
- 3.13 in
- Width
- 5.5 in
Details
- Body Material
- Steel, Glass
- Lumens
- 700 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Voltage
- 120V to 277V
- Fixture Series
- Lane
- Lamp Type
- Integrated LED
- Light Fixture Shape
- Linear
- Wattage Equivalency
- 70 W
- Shade Material
- Glass
- Shade Color
- White
- Dimmable
- Yes
- Housing Material
- Steel
- Color
- Black, White
- Item
- Sconce
- System Type
- Hardwired
- Finish
- Black
Description
The Lane LED Sconce offers sleek contemporary styling with a steel and glass construction, perfect for any modern or transitional living space. Its integrated LED and 5-in-1 CCT feature provide versatile lighting options, making it an excellent choice for hallways or foyers. Enhance your home with this stylish and functional fixture.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.