Miami - LED Sconce - Polished Chrome
- Mfr # MIAS0513LAJUDPC
- Zoro # G022985276
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel, Acrylic
Width
4.5 in
Shade Material
Acrylic
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
System Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIAS0513LAJUDPC
- Zoro #
- G022985276
- UPC #
- 037949514848
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Shade Width
- 2 in
- Extension Length
- 4 in
- Length
- 4 in
- Height
- 13 in
- Shade Height
- 12.5 in
- Shade Depth
- 2 in
Details
- Body Material
- Steel, Acrylic
- Shade Material
- Acrylic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- System Type
- Hardwired
- Dimmable
- Yes
- Item
- Sconce
- Color
- Polished Chrome, White
- Fixture Voltage
- 120V to 277V
- Lumens
- 1170 lm
- Lamp Type
- Integrated LED
- Fixture Series
- Miami
- Shade Color
- White
- Housing Material
- Steel
- Finish
- Polished Chrome
- Wattage Equivalency
- 80 W
- Light Fixture Shape
- Armed Sconce
Description
The Miami LED Sconce brings sleek, contemporary styling to your space with its integrated LED design and durable steel and acrylic construction. Perfect for modern and transitional homes, this versatile sconce is ideal for illuminating your hallway, foyer, or dining room with its 5-in-1 CCT capability. Enjoy the blend of style and functionality, making it a perfect addition to your home's decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.