Zoro Homepage

Laney 7'' Pendant, Medium Base , Satin Nickel

  • Mfr # LNYP07MBSN

  • Zoro # G408051007


product price: $54.00
/ea

Key Features

Height
6.8
Voltage
120V
Number of Lights
1
Finish
Satin Nickel, Clear
Fixture Type
Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNYP07MBSN
Zoro #
G408051007
UPC #
037949495611
Country of Origin
China

Dimensions

Height
6.8
Length
6.6
Width
1.4
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Clear
Fixture Type
Pendant
Watts
60
Bulb Type
E26
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

The Laney 7 Pendant from AFX draws influence from the best of vintage design to create a modern light that has character This light features a single seeded glass globe shade that is mounted with an industrial inspiration A must have for chic bathrooms and vanity spaces Dimmer TRIACELV Light bulb not included Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.