Yasmin Farmhouse 27" Round Outdoor 6-Light Chandelier, Aged Gold/Hand Blown Glass
- Mfr # 42727-026
- Zoro # G204865594
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Style
Vintage
Collection Name
Yasmin
Chandelier/ Pendant Type
Pendant
Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel with aged gold finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42727-026
- Zoro #
- G204865594
- UPC #
- 773546316569
- Country of Origin
- China
Details
- Style
- Vintage
- Collection Name
- Yasmin
- Chandelier/ Pendant Type
- Pendant
- Dimmable
- Yes
- Description/Special Features
- Powder coating over galvanized steel with aged gold finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Description
Vintage elements shine through the brilliant craftsmanship of the Yasmin collection. Drawing inspiration from antique oil lamps, the charming hand-blown glass is securely nestled within slender cages of either satin black or aged gold. This full line offers enchanting pieces in outdoor wall sconces, chandeliers, and a single pendant for a stocked selection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.