Shop AFX
See all product information
Create Account
Langston, LED Outdoor Sconce, 17"H, Black
- Mfr # LNGW0817LAJUDBK
- Zoro # G623783790
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Shade Shape
Globe
Shade Color
White
Canopy Shape
Rectangular
Fixture Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNGW0817LAJUDBK
- Zoro #
- G623783790
- UPC #
- 37949514602
- Country of Origin
- Viet Nam
Dimensions
- Length
- 4 in
- Width
- 5-1/2 in
- Height
- 10 in
Details
- Color
- Black, White
- Shade Shape
- Globe
- Item
- Wall Sconce
- Shade Color
- White
- Canopy Shape
- Rectangular
- Fixture Material
- Steel
- Shade Material
- Acrylic
- Light Fixture Shape
- Rectangle/square
- Housing Finish
- Black
- Body Material
- Steel, Acrylic
- Fixture Voltage
- 120V
Description
The Langston LED Outdoor Sconce delivers a sleek, modern design that enhances any exterior space. Its clean vertical silhouette and durable aluminum construction create a refined architectural presence, while the glass diffuser provides smooth, even illumination. Ideal for patios and entryways, this wet-rated fixture offers reliable performance and lasting style. Perfect for security and general lighting in residential, commercial, and hospitality applications.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.