LED Flush Mount, 19 in D, White, Steel

  • Mfr # C2F19L5AJUDWH

  • Zoro # G809990998


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Voltage
120V-277 V
Dimmable
Yes
Lens Material
Acrylic
Emergency Battery Backup
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2F19L5AJUDWH
Zoro #
G809990998
UPC #
037949491958
Country of Origin
China

Dimensions

Diameter
19 in
Manufacturer Warranty Length
5 yr
Overall Height
3 in

Details

Housing Finish
White
Voltage
120V-277 V
Dimmable
Yes
Item
LED Flush Mount
Lens Material
Acrylic
Emergency Battery Backup
Yes
Lighting Certification
ENERGY STAR
Mounting Hardware Included
Mounting Hardware
Rated Life
50,000 hr
Housing Color
White
Color Rendering Index
90
Housing Material
Steel
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Environmental Rating
Damp Location Rated
Suggested Bulb Item Number
Integrated LED
Compliance Type
CA Title 24, JA8
Maximum Fixture Wattage
34 W
Series
C2F
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Light Output
2,236 lm
Lighting Technology
LED
Standards
cETLus, Title 24
Dimming Method
ELV/TRIAC
For Bulb Type
Integrated LED

Description

LED Flush Mount, Diameter 19 in, Overall Length Not Applicable, Series C2F, Light Output 2,236 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 34 W, Voltage 120 to 277V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.