Zoro Homepage

LED Flush Mount, 12" dia., 120V, Gray/White

  • Mfr # CAF121200L5AJD1

  • Zoro # G610080932


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V AC
Dimmable
Yes
Lighting Certification
ENERGY STAR
Green Certification or Other Recognition
ENERGY STAR(R) Certified, California Energy Commission (CEC) Certified, and UL Energy Efficiency Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF121200L5AJD1
Zoro #
G610080932
UPC #
037949491965
Country of Origin
China

Dimensions

Diameter
12 in
Manufacturer Warranty Length
5 yr
Overall Height
3 1/2 in

Description

LED Flush Mount, Diameter 12 in, Overall Length Not Applicable, Series CAF, Light Output 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 17 W, Voltage 120V AC, Overall Height 3 1/2 in, Overall Width Not Applicable, Housing Color Gray/White, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 20, CA Title 24, Lighting Technology LED, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.