Vernazza 8 Light Flush Mount in Vintage Polished Brass Finish
- Mfr # 536-24-VPB
- Zoro # G622646898
product price:Â
$
1,621.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
7.25 in
Watts
10 W
Dimmable
No
Color
Vintage Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536-24-VPB
- Zoro #
- G622646898
- UPC #
- 197292152231
- Country of Origin
- Viet Nam
Dimensions
- Width
- 23.5 in
- Height
- 7.25 in
- Overall Dimension
- 23.5in. W x 7.25in. H
Details
- Housing Finish
- Vintage Polished Brass
- Voltage
- 120V
- Watts
- 10 W
- Dimmable
- No
- Item
- Linear
- Color
- Vintage Polished Brass
- Canopy Type
- Round; 20in. W x 1.5in. H
- Shade Type
- Clear Etched Glass
- Body Material
- Steel
- Power Source
- Hardwired
- Bulb Included
- No
- Standards
- UL Listed; cETL DampRated
- Lamp Base
- E12
- Bulb Type
- B11
- Number of Bulbs
- 8
- Slope Ceiling Adaptable
- No
Description
Combining minimalist and maximalist elements, the Vernazza flush mount evokes tension through duality. Designed as a close-to-ceiling fixture, it delivers the visual punch of a chandelier. The oversized ceiling pan forms a radiant frame for a ring of ribbed glass globes, nodding to Art Deco aesthetics. Available with 8 or 12 lights and finished in Vintage Patina Brass, this joyful statement piece will enliven an entryway or living room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.