Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 14 in D, Silver, Steel

  • Mfr # CAF14L5AJUDSN

  • Zoro # G003528508


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120-277V AC
Dimmable
No
Ballast Quantity
0
Series
Carlisle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF14L5AJUDSN
Zoro #
G003528508
UPC #
037949465973
Country of Origin
Viet Nam

Dimensions

Diameter
14 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 1/2 in

Details

Housing Finish
Satin Nickel
Voltage
120-277V AC
Dimmable
No
Item
LED Flush Mount
Ballast Quantity
0
Series
Carlisle
Lighting Technology
LED
Housing Material
Steel
Rated Life
50,000 hr
Lighting Certification
ENERGY STAR
Color Rendering Index
90
Housing Color
Silver
Color Temperature
3000K
Standards
cETLus Listed
For Bulb Type
Integrated LED
Suggested Bulb Item Number
Integrated LED
Lens Material
Acrylic
Dimming Method
No Dimming
Maximum Fixture Wattage
27 W
Compliance Type
Not Available
Mounting Hardware Included
Mounting Hardware
Includes Bulb
No
Bulb Quantity
1
Light Output
2,400 lm
Dimming Type
No Dimming
Environmental Rating
Damp Location Rated

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.