Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 24 in D, Silver, Steel

  • Mfr # CAF24L5AJUDSN

  • Zoro # G903528547


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V AC
Dimmable
Yes
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF24L5AJUDSN
Zoro #
G903528547
UPC #
037949467953
Country of Origin
China

Dimensions

Diameter
24 in
Overall Height
3 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Ballast Quantity
0
Series
Carlisle
Standards
cETLus Listed
Rated Life
50,000 hr
Housing Color
Silver
Lighting Certification
ENERGY STAR
Housing Material
Steel
Lighting Technology
LED
For Bulb Type
Integrated LED
Includes Bulb
Yes
Compliance Type
CA Title 24, JA8
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated
Suggested Bulb Item Number
Integrated LED
Light Output
3,100 lm
Maximum Fixture Wattage
35 W
Bulb Quantity
1

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.