Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Sconce, 12 W, 120 to 277V

  • Mfr # LIAS0514LAJUDSN

  • Zoro # G212535427


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Height
14
Width
1.5
Dimmable
No
Finish
Satin Nickel, Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIAS0514LAJUDSN
Zoro #
G212535427
UPC #
037949501312
Country of Origin
China

Dimensions

Height
14
Width
1.5
Length
4.5
Overall Length
4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
4 1/2 in
Overall Height
14 in

Details

Fixture Type
Sconce
Dimmable
No
Finish
Satin Nickel, Frosted
Item
Sconce
Housing Finish
Satin Nickel
Voltage
120V-277V
Housing Material
Steel
Lighting Technology
LED
Series
LIAS
Standards
ADA, cETLus
Power Source
Hardwired
Lumens
1000
Shade Type
Cylinder
Damp/Wet Rating
cETLus Damp
Includes
Light Bulb
Watts
12
Bulb Type
Integrated LED
Shade Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Method
No Dimming
Includes Mounting Hardware
Yes
For Bulb Type
Integrated LED
Shade Material
Acrylic
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Light Color
White
Light Output
1,100 lm
Maximum Fixture Wattage
12 W
Color Rendering Index
90
Rated Life
50,000 hr
Suggested Bulb Item Number
Integrated LED

Description

LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series LIAS, Light Output 1,100 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 12 W, Voltage 120 to 277V AC, Overall Height 14 in, Overall Width 4 1/2 in, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.