Shop VAXCEL
See all product information
Create Account
Ceiling Spot Fixture with Metal Shades Alto 6 Light LED Matte Black with Gold Satin Brass Accents
- Mfr # C0288
- Zoro # G212130288
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black and Satin Brass
Number of Light Bulbs Required
6
Width
82 in
Voltage
120V
Shade Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0288
- Zoro #
- G212130288
- UPC #
- 884656752687
- Country of Origin
- China
- Finish
- Matte Black and Satin Brass
- Number of Light Bulbs Required
- 6
- Voltage
- 120V
- Shade Material
- Metal
- Lumens
- 500
- Shape
- Cone
- Number of Lights
- 6
- Color
- Black
- Damp/Wet Rating
- Damp
- Bulb Type
- LED GU10
- Shade Name
- Metal Shade
- Watts
- 6.5W
- Collection Name
- Alto
- Material
- Steel
- Style
- Mid-Century Modern
- Bulb Included
- Yes
Dimensions
- Size
- 82 in W x 8 in H x 5 in D
- Width
- 82 in
- Height
- 8 in
- Depth
- 5 in
Description
The Alto directional spot light collection shines bright in a 6-light adjustable arm flush mount. Six directional lamps offer the option of precise lighting for any large interior space. The matte black and gold satin brass finish combination sleekly adds an element of modernism to the tapered shades making the Alto the perfect solution for any living or working space. Included LED bulbs provide energy savings, low maintenance and long lasting performance.
- Two-tone matte black and gold satin brass finish offers a distinctive look and quality Steel construction
- Metal cone bowtie shades provide bright illumination and contemporary mid-century modern style
- Adjustable, rotating directional spot lights offer flexibility to brighten any space with precision; two swing arms offer additional options to extend light where it is needed most
- Uses 6 x 6.5 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance; dimmable for desired illumination levels when used with compatible wall switch
- 500 lumens each bulb (brightness equivalent = 40 watts), 3000 CCT, CRI 90
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 82-in W x 8-in H x 5-in D
- Damp rated; ideal for dining room, kitchen, hallway, entryway, bedroom, bathroom, family room, office or any other indoor area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.