Zoro Homepage

LED Sconce, 120 V, 3 7/8" L, 5" W

  • Mfr # CSSS0416L30D1GD

  • Zoro # G606151653


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Housing Material
Aluminum
Standards
ADA Complaint, cETLus
Lighting Certification
Unrated
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSS0416L30D1GD
Zoro #
G606151653
UPC #
037949487609
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
3 7/8 in
Overall Height
16 in
Overall Width
5 in

Description

LEDSconce, Diameter Not Applicable, Overall Length 3 7/8 in, Series CSSS, Light Output 1,800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 18 W, Voltage 120V AC, Overall Height 16 in, Overall Width 5 in, Housing Color Gold, Housing Finish Gold, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.