Decorative Aluminum Wall Lamp for Indoors and Outdoors - 8W Cool White 4000K - Set of 4

  • Mfr # QI004493.BK.4

  • Zoro # G310211179


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Height
3"
Width
8.25
Glass Color
Black
Housing Material
Aluminum
Lamp Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004493.BK.4
Zoro #
G310211179
UPC #
651355040328
Country of Origin
China

Dimensions

Height
3"
Width
8.25
Length
3
Depth
1.5

Details

Item
Lighting
Glass Color
Black
Housing Material
Aluminum
Lamp Watts
8W
Fixture Wattage
8 Watt
Color Temp.
4000K
Number of Pieces
Set of 4
Color
Black

Description

Introducing our Black Contemporary Decorative Waterproof Aluminum Wall Lamp LED Light Fixture, designed to brighten up your indoor or outdoor space in a sleek and stylish way. This sconce downlight offers a slim and simplistic design that fits perfectly into any setting, adding a touch of elegance and sophistication to your home or business. Crafted from high-quality aluminum, this wall lamp is designed to withstand the elements, making it perfect for residential or commercial areas such as entryways, bedrooms, offices, hallways, stairways, hotels, and outdoor spaces. The waterproof design ensures that it can withstand even the harshest weather conditions, ensuring that your home or business is always well-lit and welcoming. Our energy-saving design is engineered to use less power while still keeping your space running efficiently. This LED light uses high energy efficiency and low power LED light sources for energy saving, long lifetime, and environmental protection. This means that you can enjoy ample long-lasting light while keeping your energy bills low and your environmental impact minimal. And, with our easy installation, you can apply this light fixture with ease, all mounting hardware needed is included, saving you time, space, and money. Make a smart investment in your home or business with our Black Contemporary Decorative Waterproof Aluminum Wall Lamp LED Light Fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.