This item is Discontinued.

Afx LED Track Head 10W - Brushed Nickel 837835

LED Track Head 10W - Brushed Nickel (Discontinued)

  • Mfr # 837835
  • Zoro # G1684819
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
837835
Zoro #
G1684819
UPC #
37949438076
Country of Origin
China

Dimensions

Depth
7.5
Outside Diameter
3.5
Inside Diameter
3.5

Details

Lamp Included
Yes
Voltage
120V
Material
Steel
Weight
0.93

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.