Zoro Homepage

LED Vanity Light, 12 W, 120 to 277V

  • Mfr # TNYV2403LAJUDBK

  • Zoro # G012535429


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3
Length
2.75
Width
4
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYV2403LAJUDBK
Zoro #
G012535429
UPC #
037949502777
Country of Origin
Viet Nam

Dimensions

Height
3
Length
2.75
Width
4
Overall Width
2 3/4 in
Overall Length
24 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Color
Black
Item
Vanity Light
Housing Finish
Black
Voltage
120V-277V
Number of Lights
1
Finish
Black, White
Dimmable
Yes
Standards
ADA, cETLus
Housing Material
Metal
Fixture Type
Vanity Light
Lighting Technology
LED
Series
TNYV
Type
Hardwired
Includes
Light Bulb
Material
Steel, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
1000
Watts
12
Light Output
1,000 lm
Shade Color
White
Light Color
White
Rated Life
50,000 hr
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Maximum Fixture Wattage
12 W
Mounting Hardware Included
Backplate Cover
Suggested Bulb Item Number
Integrated LED
For Bulb Type
Integrated LED
Includes Mounting Hardware
Yes
Dimming Method
0-10V
Compliance Type
CA Title 24, JA8

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 24 in, Series TNYV, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 12 W, Voltage 120 to 277V AC, Overall Height 3 in, Overall Width 2 3/4 in, Housing Finish Black, Housing Material Metal, Dimmable Yes, Mounting Hardware Included Backplate Cover, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.