Zoro Homepage

LED Wrap - LED Flush Mount - 48" - 60W - 0-10V White Finish

  • Mfr # LWL07485000LAJD2

  • Zoro # G3258329


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Length
6.94
Width
3.39
Voltage
120V - 277
Height
2.19
Lumens
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWL07485000LAJD2
Zoro #
G3258329
UPC #
037949474876
Country of Origin
China

Dimensions

Length
6.94
Width
3.39
Height
2.19

Details

Voltage
120V - 277
Lumens
5000
Watts
60
Finish
White
Item
Flush Mount
Color Temperature
3000K/3500K/4000K
Fixture Type
Flush Mount
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
LED

Description

This low profile, clean appearance, surface mounted wrap provides a wide distribution of light with a frosted clear diffuser. It can be used in various applications including offices, corridors, garages, kitchens and public spaces. Fixture mounts to standard junction box (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.