Leia 14in. LED Sconce, 120-277V, 5 CCT, Satin Nickel

  • Mfr # LIAS0514LAJUDSN

  • Zoro # G116283141


product price:  $82.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
4.5 in
Dimmable
Yes
Fixture Voltage
120 to 277 V
Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIAS0514LAJUDSN
Zoro #
G116283141
UPC #
37949505488
Country of Origin
China

Dimensions

Height
14 in
Width
4.5 in
Size
14 in
Assembled Depth
4 in
Shade Dimensions
4 in x 4.5 in x 14 in
Length
4 in

Details

Dimmable
Yes
Fixture Voltage
120 to 277 V
Finish
Satin Nickel
Item
Wall Sconce
Lumens
1000
Shade Color
Frosted
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
12 W
Lamp Included
Integrated
Lamp Type
Integrated LED
Material
Steel, Acrylic
Color
Satin Nickel
System Type
Hardwired
LED Life Expectancy (Hours)
50,000 hrs.
Light Fixture Shape
Cylinder
Assembly
Partial Assembly
Description/Special Features
Dust with a soft dry cloth.
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Power Source
Hardwired
Housing Material
Steel, Acrylic
Damp/Wet Rating
Damp
CRI
90
Bulb Technology
Integrated LED
Style
Modern, Transitional
Standards
cETLus Listed

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.