Leia 24in. LED Vanity, 120-277V, 5 CCT, Black

  • Mfr # LIAV2404LAJUDBK

  • Zoro # G816283069


product price: $103.00
/ea
Free Shipping & Returns

Key Features

Watts
18 W
Color
Black
Lamp Type
Integrated LED
Lamp Included
Integrated
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIAV2404LAJUDBK
Zoro #
G816283069
UPC #
37949505433
Country of Origin
China

Dimensions

Height
2.5 in
Size
24 in
Width
24.75 in
Depth
4 in
Length
4 in
Shade Dimensions
4 in x 24.75 in x 2.5 in

Details

Watts
18 W
Color
Black
Lamp Type
Integrated LED
Lamp Included
Integrated
Lumens
1700
Voltage
120 to 277 V
Housing Finish
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Light Fixture Shape
Linear
LED Life Expectancy (Hours)
50,000 hrs.
Material
Steel, Acrylic
System Type
Hardwired
Power Source
Hardwired
Dimmable
Yes
Assembly
Partial Assembly
Shade Material
Steel, Acrylic
Room Type
Bathroom
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Standards
cETLus Listed
Style
Modern, Transitional
Item
Bath/Vanity Light
Damp/Wet Rating
Damp
Description/Special Features
Dust with a soft dry cloth.

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.