Leia 48in. LED Vanity, 120-277V, 5 CCT, Satin Nickel

  • Mfr # LIAV4804LAJUDSN

  • Zoro # G716283053


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Lumens
3000
Size
48 in
Lamp Type
Integrated LED
Voltage
120 to 277 V
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIAV4804LAJUDSN
Zoro #
G716283053
UPC #
37949505464
Country of Origin
China

Dimensions

Width
48 in
Size
48 in
Height
2.5 in
Depth
4 in
Shade Dimensions
4 in x 48.0 in x 2.5 in
Length
4 in

Details

Lumens
3000
Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Voltage
120 to 277 V
Lamp Included
Integrated
Color
Satin Nickel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
225 W
Material
Steel, Acrylic
LED Life Expectancy (Hours)
50,000 hrs.
System Type
Hardwired
Light Fixture Shape
Linear
Power Source
Hardwired
Shade Material
Steel, Acrylic
Item
Bath/Vanity Light
Damp/Wet Rating
Damp
Description/Special Features
Dust with a soft dry cloth.
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Assembly
Partial Assembly
Style
Transitional, Modern, Contemporary
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
CRI
90
Standards
cETLus Listed

Description

Enhance your space with the Leia LED vanity, perfect for bathroom lighting or adding a touch of elegance to your bedroom. Its sleek and modern design fits seamlessly into both transitional and contemporary settings, making it versatile enough for a stylish hotel or a cozy reading nook. Enjoy the beautiful diffused light that creates a welcoming ambiance for any occasion.


  • Steel and acrylic construction
  • Horizontal orientation
  • Built-in diffuser for soft lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.