Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Summit 4 Light Traditional Matte Black Chandelier For Dining Rooms
- Mfr # D269C-4CH-MB
- Zoro # G910386215
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Watts
60W
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D269C-4CH-MB
- Zoro #
- G910386215
- UPC #
- 046335115088
- Country of Origin
- China
Details
- Housing Finish
- Matte Black
- Number of Lights
- 4
- Standards
- UL/CUL
- Watts
- 60W
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Dry
Description
Designers Fountains Summit collection combines Modern simplicity and the elegance of candelabra-style curves and bare bulbs. Summit is available in timeless Brushed Nickel or sleek Matte Black. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.