
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LENF2332LAJD1WH
Zoro #
G1243385
UPC #
037949444527
Country of Origin
China
Dimensions
Height
3.5 in
Diameter
23"
Details
Item
Lenox LED Flushmount
Voltage
12V
Watts
45
Energy Star Compliant
Energy Star Rated
Finish
White
Material
Steel
Type
Flush Mount
Lamp Type
Led
Light Fixture Shape
Globe/Circle
Orientation
Horizontal
Material Percentage
80% Steel, 20% Acrylic
LED Module Quantity
1
Description
The Lenox LED flush mount is a stylish addition to any home décor, seamlessly blending with modern aesthetics. Its sleek design and integrated LED technology provide efficient lighting that enhances the ambiance of your space. Perfect for creating a warm and inviting atmosphere in a variety of settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.