Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leo 12in Med Base Pendant, Black

  • Mfr # LEOP0412MBBK

  • Zoro # G414832416


product price: $63.00
/ea

Key Features

Color
Black
Height
12 in
Width
12 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBBK
Zoro #
G414832416
UPC #
037949507079
Country of Origin
China

Dimensions

Height
12 in
Width
12 in

Details

Color
Black
Voltage
120V
Shade Material
Glass
Shade Color Family
White
Chandelier/ Pendant Type
Replaceable LED
Finish
Black
Includes
1 x Pendant
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Assembly Required
Partial Assembly
Socket Type
E26
Shape
Cylinder
Orientation
Vertical
System Type
Hardwire

Description

The Leo Pendant Bundle smoothly combines the elements of refined transitional style with the innovative convenience of home lighting. Crafted from sturdy steel and acrylic materials, the Leo pendant illuminates any contemporary space with precision performance. Professional and sleek, this pendant light captures the essence of modern homes and elevates it with a transitional touch fitting for a living room or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.