Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lizzette 18in Med Base Ceiling, Light Antique

  • Mfr # LIZC18MBLB

  • Zoro # G614832377


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Finish
Light Antique Brass
Glass Color
Gold
Bulb Type
Replaceable LED
Shade Material
Acrylic
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZC18MBLB
Zoro #
G614832377
UPC #
037949507215
Country of Origin
China

Dimensions

Width
18 in
Depth
18 in

Details

Finish
Light Antique Brass
Glass Color
Gold
Bulb Type
Replaceable LED
Shade Material
Acrylic
Shade Color
White
Voltage
120V
Includes
1 x Ceiling
Assembly Required
Partial Assembly
Shape
Globe/Circle
Socket Type
E26
Orientation
Horizontal
System Type
Hardwire
Material
Steel, Acrylic

Description

Complement your home design with the Lizzette Ceiling Light, a transitional and contemporary piece that fits perfectly with various styles. The elegant look of this ceiling light can bring a distinctive touch to your foyer or dining room, creating lovely illuminating effects while complementing the existing ambiance. Its robust steel material guarantees a long lifespan, while the acrylic adds a modern, clean finish to the overall look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.