Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lola Medium Base Triple Pendant

  • Mfr # LOLP11WHRND3

  • Zoro # G804302291


product price: $798.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Height
18.25
Length
48
Width
35.5
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOLP11WHRND3
Zoro #
G804302291
UPC #
37949484615
Country of Origin
China

Dimensions

Height
18.25
Length
48
Width
35.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Tear Drop
Item
Pendant
Finish
White
Fixture Type
Pendant
Watts
60
Damp/Wet Rating
Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Bulb Type
Replaceable Bulb

Description

Create a warm and inviting atmosphere within your kitchen and dining room space with the . Designed with a rich white finish and steel base, this fixture exudes modern beauty. Reimagine how beautiful your space can be with this overhead hanging pendant light. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / White Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.