LED Wall Sconce, Adj 18W/20W/22W, 2640 Lumens, Adj CCT 3000K-4000K-5000K, Black Housing
- Mfr # MT-WS22AD-W83C-1454-011D
- Zoro # G811258345
product price:
$
55.29
/ea
Key Features
Height
4"
Width
5"
Fixture Voltage
120V to 277V
Lamp Watts
Adjustable 18W/20W/22W
Length
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT-WS22AD-W83C-1454-011D
- Zoro #
- G811258345
- UPC #
- 850048885943
- Country of Origin
- China
Dimensions
- Height
- 4"
- Width
- 5"
- Length
- 14"
Details
- Fixture Voltage
- 120V to 277V
- Lamp Watts
- Adjustable 18W/20W/22W
- Housing Material
- Die-Cast Aluminum
- IP Rating
- IP66
- Housing Finish
- Black
- CRI
- Greater than 80
- Beam Angle
- 270 Degrees
- CCT
- Adjustable 3000K-4000K-5000K
- Lumens
- 9360 lm
Description
Beyond LED ALTUS wall Scone is a traditional style wall pack that is energy-efficient and reliable, due to its compact housing and long lifespan. Altus Wall Sconce comes with two different sizes, three adjustable wattage and Color Temperatures. ALTUS luminaires offer classical elegance with aluminum housing and an excellent optic design for uniform light distribution. The ALTUS luminaires are ideal for applications such as personnel doors, hotel lobbies, Cafes, restaurants, Bars, Hotels, offices etc.
- •Up to 120 Lumens per watt.
- •Emits evenly, without halo and shadow.
- •Operating temperature: -20°C to 40°C.
- •Surface mount installation.
- •80% more energy saving than halogen lamp.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.