This item is Discontinued.

Afx London 3" LED Pendant SLDNP02L1-PN

London 3" LED Pendant (Discontinued)

  • Mfr # SLDNP02L1-PN
  • Zoro # G706376598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLDNP02L1-PN
Zoro #
G706376598
UPC #
37949460589
Country of Origin
China

Dimensions

Height
7
Length
7
Width
3
Diameter
3
Cord Length
108"

Details

Voltage
120V
Number of Lights
11
Shade Material
Steel, Glass
Shade Type
Teardrop
Color Temp.
3000K
Item
Pendant
Finish
Polished Nickel
Glass Color
Silver, Clear
Fixture Type
Pendant
Dimmable
Yes
Lumens Per Watt
550
Lamp Included
Yes
Color Temperature
3000K
Watts
7
Includes
Light Bulb
Description/Special Features
Add a kiss of warm light to your favorite interior spaces with the AFX London 3" LED Pendant. This hanging mini pendant light is designed with a hand-blown egg shape glass diffuser and is equipped with a strong metal top cap and canopy. Adjust the hanging length of this light to perfectly fit your space. Use this mini pendant to brighten up your kitchen, kitchen island and dining room spaces.
Max. Fixture Wattage
7W
Lumens
550
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
Yes

Description

Add a kiss of warm light to your favorite interior spaces with the AFX London 3" LED Pendant. This hanging mini pendant light is designed with a hand-blown egg shape glass diffuser and is equipped with a strong metal top cap and canopy. Adjust the hanging length of this light to perfectly fit your space. Use this mini pendant to brighten up your kitchen, kitchen island and dining room spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.