Zoro Homepage

Loretto Hexuple Medium Base Pendant

  • Mfr # LRTP99MBSNRND6

  • Zoro # G504302317


product price: $1,056.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
11.875
Length
27.25
Width
18
Voltage
120V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTP99MBSNRND6
Zoro #
G504302317
UPC #
037949485056
Country of Origin
China

Dimensions

Height
11.875
Length
27.25
Width
18
Cord Length
108"

Details

Voltage
120V
Number of Lights
6
Shade Type
Globe
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Watts
60
Damp/Wet Rating
Damp
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Power Source
Hardwired

Description

Reinvent the look and feel of your dining room or kitchen with the Loretto Hextuple Pendant. Designed with a sleek outer exterior with a strong steel base, this fixture exudes modern beauty. Situate this fixture overtop your kitchen island or dining room table to create a dynamic environment. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.