Shop AFX
See all product information
Create Account
Loretto Pendant - 11.8" W - Satin Brass
- Mfr # LRTP11MBSB
- Zoro # G908051057
product price:Â
$
150.00
/ea
Free Shipping & Returns
Key Features
Height
11.8
Voltage
120V
Number of Lights
1
Finish
Satin Brass, White
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRTP11MBSB
- Zoro #
- G908051057
- UPC #
- 37949496526
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Satin Brass, White
- Watts
- 60
- Fixture Type
- Pendant
- Slope Ceiling Adaptable
- Yes
- Damp/Wet Rating
- ETL||cETL Damp
- Power Source
- Hardwired
- Bulb Type
- E26
Dimensions
- Height
- 11.8
- Length
- 11.8
- Width
- 3 in
- Cord Length
- 108"
Description
The Loretto Pendant offers a sleek and stylish lighting solution for your living room, dining room, or kitchen. Featuring a beautiful white glass globe and satin brass accents, this pendant creates a contemporary ambience, adding a touch of elegance to your home decor.
- Steel and glass construction
- Cable hanging type
- Globe-shaped glass shade
- Compatible with sloped ceilings
- Ideal for dining room or kitchen
- Dimmable for custom lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.