Shop WESTINGHOUSE
Create Account
6307900 Mini Pendant Light, 120 V, 1-Lamp, LED Lamp, 450 Lumens Lumens
- Mfr # 63079
- Zoro # G025007357
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63079
- Zoro #
- G025007357
- UPC #
- 24034630798
- Country of Origin
- China
Description
Westinghouse Mini Pendant Light, 120 V, Lamp Wattage: 8 W, Number of Lamps: 1, Lamp Type: LED, Average Life: 25,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 3000 K, Lumens: 450 Lumens, Light Color: Warm White, Shade Type: Bubble, Shade Material: Glass, Shade Color: Clear, Ballast/Driver Type: Dimmable, Fixture Material: Metal, Fixture Finish: Chrome, Dimensions: 5 in Dia x 61-1/16 in H, Hanging Device Length: 50 in, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.